Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 820 PIN PLUG

  • Mfr # KPT06E128PF42

  • Zoro # G407569978


product price: $25.69
/ea

Key Features

Operating Voltage DC
850
Contact Material
Copper Alloy
Service Rating
I
Amperage Rating
13A
Insert Arrangement
45268
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E128PF42
Zoro #
G407569978
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Operating Voltage DC
850
Contact Material
Copper Alloy
Service Rating
I
Amperage Rating
13A
Insert Arrangement
45268
No. of Contacts
8
Orientation
Straight
Insert Material
Neoprene
Endbell Type
Compression Nut
Connector Style
Plug
Contact Plating
50 microinches Gold Plate on Activated Area
Mounting Type
Cable
Sealing
IP67
Shielding
Yes
Grommet & Seals Material
Neoprene
Contact Style
Pin
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.