Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 820 PIN PLUG

  • Mfr # KPT06P128PF42

  • Zoro # G707569951


product price: $28.35
/ea

Key Features

Grommet & Seals Material
Neoprene
Sealing
IP67
Contact Style
Pin
Shell Color
Olive Drab
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06P128PF42
Zoro #
G707569951
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Grommet & Seals Material
Neoprene
Sealing
IP67
Contact Style
Pin
Shell Color
Olive Drab
Amperage Rating
13A
Shell Material
Aluminum Alloy
Connector Type
Circular
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Service Rating
I
Insert Material
Neoprene
Contact Material
Copper Alloy
No. of Contacts
8
Endbell Type
Potted
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Style
Plug
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
45268
Orientation
Straight
Mounting Type
Cable
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.