Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 820 PIN PLUG

  • Mfr # KPT08P128P

  • Zoro # G507569779


product price: $31.79
/ea

Key Features

No. of Contacts
8
Specification
MIL-DTL-26482 Style
Sealing
IP67
Connector Style
Plug
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08P128P
Zoro #
G507569779
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

No. of Contacts
8
Specification
MIL-DTL-26482 Style
Sealing
IP67
Connector Style
Plug
Contact Mating Life
500
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Mounting Type
Cable
Endbell Type
Potted
Shell Color
Olive Drab
Amperage Rating
13A
Termination Method
Solder
Operating Voltage DC
850
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
600
Shielding
Yes
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Service Rating
I
Insert Arrangement
45268
Shell Material
Aluminum Alloy
Contact Style
Pin
Orientation
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.