
KPT 8C 820 PIN RECP
Mfr # KPT04128P
Zoro # G707576515
product price: $25.85
/eaKey Features
Grommet & Seals Material
Neoprene
Contact Size
8#20
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Color
Olive Drab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT04128P
Zoro #
G707576515
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#20
Details
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Color
Olive Drab
Mounting Type
Cable
Contact Style
Pin
Service Rating
I
No. of Contacts
8
Connector Type
Circular
Insert Arrangement
45268
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Insert Material
Neoprene
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Shielding
Yes
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Shell Plating
Electroless Nickel
Contact Plating
50 microinches Gold Plate on Activated Area
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.