Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 820 PIN RECP

  • Mfr # KPT04A128P

  • Zoro # G907576520


product price: $25.85
/ea

Key Features

No. of Contacts
8
Operating Voltage DC
850
Service Rating
I
Contact Plating
50 microinches Gold Plate
Shell Plating
Electroless Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT04A128P
Zoro #
G907576520
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

No. of Contacts
8
Operating Voltage DC
850
Service Rating
I
Contact Plating
50 microinches Gold Plate
Shell Plating
Electroless Nickel
Connector Style
Receptacle
Shielding
Yes
Contact Mating Life
500
Insert Arrangement
45268
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene
Contact Style
Pin
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Mounting Type
Cable
Sealing
IP67
Amperage Rating
13A
Termination Method
Solder
Connector Type
Circular
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.