
KPT 8C 820 SKT PLUG
Mfr # KPT05A128SA206
Zoro # G807526380
product price: $19.99
/eaKey Features
Mounting Type
Cable
Connector Style
Plug
Service Rating
I
Amperage Rating
13A
Shell Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT05A128SA206
Zoro #
G807526380
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#20
Details
Mounting Type
Cable
Connector Style
Plug
Service Rating
I
Amperage Rating
13A
Shell Material
Aluminum Alloy
Contact Style
Socket
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Shell Plating
Black Zinc Cobalt
Shell Color
Black
Contact Mating Life
500
Insert Material
Neoprene
No. of Contacts
8
Insert Arrangement
45268
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.