Zoro Homepage

KPT 8C 820 SKT PLUG

  • Mfr # KPT05A128SX

  • Zoro # G307170977


product price: $25.19
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Plating
Gold
Contact Mating Life
500
Contact Style
Socket
No. of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05A128SX
Zoro #
G307170977
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.