Zoro Homepage

KPT 8C 820 SKT PLUG

  • Mfr # KPT05E128SA206

  • Zoro # G707171024


product price: $28.15
/ea

Key Features

Contacts Supplied
Yes
Service Rating
I
Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05E128SA206
Zoro #
G707171024
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Contacts Supplied
Yes
Service Rating
I
Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Contact Style
Socket
Insert Arrangement
45268
Insert Rotation/Keying
Normal
Contact Mating Life
500
Connector Type
Circular
Grommet & Seals Material
Neoprene
Shell Plating
Black Zinc Cobalt
Mounting Type
Cable
Sealing
IP67
Operating Voltage DC
850
Contact Material
Copper Alloy
Termination Method
Solder
Insert Material
Neoprene
No. of Contacts
8
Shielding
Yes
Amperage Rating
13A
Connector Style
Plug
Shell Color
Black
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.