Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 820 SKT PLUG

  • Mfr # KPT06B128SF26F42

  • Zoro # G107171020


product price: $16.49
/ea

Key Features

Termination Method
Solder
Specification
MIL-DTL-26482
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06B128SF26F42
Zoro #
G107171020
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Termination Method
Solder
Specification
MIL-DTL-26482
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Insert Arrangement
45268
Shell Plating
Olive Drab Cadmium
Service Rating
I
Contact Style
Socket
Shell Color
Olive Drab
Connector Type
Circular
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
850
No. of Contacts
8
Mounting Type
Cable
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Sealing
IP67
Contact Mating Life
500
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.