Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 820 SKT PLUG

  • Mfr # KPT06F128SF42

  • Zoro # G207170831


product price: $26.45
/ea

Key Features

Insert Material
Neoprene
Sealing
IP67
Operating Voltage DC
850
Endbell Type
Cable Clamp
Insert Arrangement
45268
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F128SF42
Zoro #
G207170831
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Insert Material
Neoprene
Sealing
IP67
Operating Voltage DC
850
Endbell Type
Cable Clamp
Insert Arrangement
45268
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Contacts Supplied
Yes
Contact Material
Copper Alloy
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Shielding
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Amperage Rating
13A
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482 Style
Termination Method
Solder
Contact Style
Socket
No. of Contacts
8
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.