Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 820 SKT PLUG

  • Mfr # KPT06J128SF97

  • Zoro # G907170810


product price: $26.45
/ea

Key Features

Grommet & Seals Material
Neoprene
Connector Style
Plug
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06J128SF97
Zoro #
G907170810
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Grommet & Seals Material
Neoprene
Connector Style
Plug
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Insert Material
Neoprene
No. of Contacts
8
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab
Sealing
IP67
Mounting Type
Cable
Contact Mating Life
500
Shell Material
Aluminum Alloy
Service Rating
I
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Arrangement
45268
Insert Rotation/Keying
Normal
Specification
MIL-DTL-26482
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.