Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 820 SKT PLUG

  • Mfr # KPT06P128S

  • Zoro # G707526039


product price: $28.65
/ea

Key Features

Endbell Type
Potted
Orientation
Straight
Service Rating
I
Termination Method
Solder
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06P128S
Zoro #
G707526039
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Endbell Type
Potted
Orientation
Straight
Service Rating
I
Termination Method
Solder
Mounting Type
Cable
Specification
MIL-DTL-26482 Style
Insert Arrangement
45268
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Contact Mating Life
500
Connector Style
Plug
Contact Plating
50 microinches Gold Plate on Activated Area
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Insert Material
Neoprene
No. of Contacts
8
Amperage Rating
13A
Sealing
IP67
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Shielding
Yes
Operating Voltage DC
850
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Connector Type
Connector Circular
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.