Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 820 SKT RECP

  • Mfr # KPT01E128SF42

  • Zoro # G007171663


product price: $22.19
/ea

Key Features

Amperage Rating
13A
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Material
Copper Alloy
Shell Plating
Electroless Nickel
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E128SF42
Zoro #
G007171663
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Amperage Rating
13A
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Material
Copper Alloy
Shell Plating
Electroless Nickel
Insert Material
Neoprene
Sealing
IP67
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Endbell Type
Compression Nut
Contact Mating Life
500
Termination Method
Solder
Mounting Type
Cable
Insert Arrangement
45268
Orientation
Straight
Connector Style
Receptacle
Operating Voltage DC
850
Shielding
Yes
Operating Voltage AC V RMS Max
600
Connector Type
Connector Circular
Contact Style
Socket
No. of Contacts
8
Shell Color
Olive Drab
Specification
MIL-DTL-26482 Style
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.