Zoro Homepage

KPT 8C 820 SKT RECP

  • Mfr # KPT07A128S

  • Zoro # G107519327


product price: $32.19
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A128S
Zoro #
G107519327
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Amperage Rating
13A
Contacts Supplied
Yes
Operating Voltage DC
850
Insert Arrangement
45268
No. of Contacts
8
Shielding
Yes
Operating Voltage AC V RMS Max
600
Mounting Type
Jam Nut - Rear Mount
Contact Mating Life
500
Connector Type
Connector Circular
Insert Material
Neoprene
Service Rating
I
Orientation
Straight
Shell Material
Aluminum Alloy
Termination Method
Solder
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Specification
MIL-DTL-26482 Style
Contact Style
Socket
Contact Plating
50 microinches Gold Plate on Activated Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.