Zoro Homepage

KPT06106P PIN PLUG

  • Mfr # KPT06106P

  • Zoro # G507570904


product price: $16.19
/ea

Key Features

Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06106P
Zoro #
G507570904
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
45205
Contact Mating Life
500
Amperage Rating
13A
No. of Contacts
6
Connector Style
Plug
Shell Color
Olive Drab
Operating Voltage DC
850
Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Style
Pin
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.