Zoro Homepage

KPT06E833S WSHRINK EB

  • Mfr # KPT06E833SDN

  • Zoro # G307685204


product price: $54.99
/ea

Key Features

Mounting Type
Cable
Termination Method
Solder
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Size
3#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E833SDN
Zoro #
G307685204
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Mounting Type
Cable
Termination Method
Solder
Shell Material
Aluminum Alloy
Orientation
Straight
Shielding
Yes
Connector Type
Circular
No. of Contacts
3
Insert Material
Neoprene
Service Rating
I
Connector Style
Plug
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Sealing
IP67
Contact Style
Socket
Specification
MIL-DTL-26482
Operating Voltage DC
850
Contact Material
Copper Alloy
Contact Mating Life
500
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Endbell Type
Heat Shrink
Insert Arrangement
12267

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.