Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTB 12C 1420 116 PS RECP

  • Mfr # KPTB1415PSY

  • Zoro # G607685355


product price: $64.39
/ea

Key Features

Contact Mating Life
500
Insert Rotation/Keying
Y
Mounting Type
Thru-Bulkhead
Rotation Angle
155
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTB1415PSY
Zoro #
G607685355
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Contact Mating Life
500
Insert Rotation/Keying
Y
Mounting Type
Thru-Bulkhead
Rotation Angle
155
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Amperage Rating
13A & 22A
Insert Arrangement
14-15
Shell Plating
Olive Drab Cadmium
No. of Contacts
15
Connector Style
Receptacle
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Connector Type
Circular
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Sealing
IP67
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.