Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTB 5C 516 PIN SKT RECP

  • Mfr # KPTB145PSY

  • Zoro # G807520777


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Contact Size
5#16
Rotation Angle
184
Insert Material
Neoprene
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTB145PSY
Zoro #
G807520777
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contacts Supplied
Yes
Rotation Angle
184
Insert Material
Neoprene
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Service Rating
II
Contact Style
Socket
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Insert Arrangement
14-5
Contact Plating
50 microinches Gold Plate on Activated Area
Shielding
Yes
Operating Voltage DC
1275
Amperage Rating
13A
Operating Voltage AC V RMS Max
1000
Insert Rotation/Keying
Y
No. of Contacts
5
Connector Type
Circular
Connector Style
Receptacle
Mounting Type
Thru-Bulkhead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.