Zoro Homepage

KPTC 10C 1020 PIN PLUG

  • Mfr # KPTC51210PD

  • Zoro # G307572146


product price: $20.79
/ea

Key Features

Contact Size
10#20
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC51210PD
Zoro #
G307572146
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Connector Style
Plug
Insert Arrangement
45270
No. of Contacts
10
Amperage Rating
13A
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Shell Color
Olive Drab
Contact Style
Pin
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.