Zoro Homepage

KPTC 10C 1020 PIN PLUG

  • Mfr # KPTC51210PWDMB

  • Zoro # G007571951


product price: $25.45
/ea

Key Features

Shell Material
Aluminum Alloy
Service Rating
I
Shielding
Yes
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC51210PWDMB
Zoro #
G007571951
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Shell Material
Aluminum Alloy
Service Rating
I
Shielding
Yes
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
Insert Arrangement
45270
Operating Voltage DC
850
Connector Style
Plug
No. of Contacts
10
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.