Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTC 10C 1020 PIN PLUG

  • Mfr # KPTC6E1210PDF42

  • Zoro # G107571868


product price: $19.99
/ea

Key Features

Contact Size
10#20
Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC6E1210PDF42
Zoro #
G107571868
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate
No. of Contacts
10
Connector Type
Circular
Specification
MIL-DTL-26482
Mounting Type
Cable
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Shielding
Yes
Service Rating
I
Sealing
IP67
Insert Arrangement
45270
Termination Method
Crimp
Amperage Rating
13A
Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500
Contacts Supplied
No
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.