Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTC 10C 1020 PIN PLUG

  • Mfr # KPTC6F1210PC

  • Zoro # G207572017


product price: $50.39
/ea

Key Features

Shell Plating
Electroless Nickel
Shell Material
Aluminum Alloy
No. of Contacts
10
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC6F1210PC
Zoro #
G207572017
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Shell Plating
Electroless Nickel
Shell Material
Aluminum Alloy
No. of Contacts
10
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Normal
Orientation
Straight
Shell Color
Nickel
Endbell Type
Cable Clamp
Shielding
Yes
Contacts Supplied
No
Operating Voltage DC
850
Connector Style
Plug
Contact Style
Pin
Insert Material
Neoprene
Contact Plating
50 microinches Gold Plate
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Amperage Rating
13A
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Termination Method
Crimp
Mounting Type
Cable
Service Rating
I
Specification
MIL-DTL-26482
Contact Mating Life
500
Sealing
IP67
Insert Arrangement
45270

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.