Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTC 10C 1020 SKT PLUG

  • Mfr # KPTC05A1210S

  • Zoro # G207526195


product price: $25.25
/ea

Key Features

Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Shielding
Yes
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC05A1210S
Zoro #
G207526195
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Shielding
Yes
Sealing
IP67
Insert Arrangement
45270
Contact Material
Copper Alloy
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Connector Type
Circular
Insert Rotation/Keying
Normal
Termination Method
Crimp
Connector Style
Plug
Contacts Supplied
No
Crimp Wire Gauge
24, 22, 20
Grommet & Seals Material
Neoprene
No. of Contacts
10
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
Service Rating
I
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.