Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTC 10C 1020 SKT PLUG

  • Mfr # KPTC51210SD

  • Zoro # G507170814


product price: $21.89
/ea

Key Features

Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Insert Arrangement
45270
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC51210SD
Zoro #
G507170814
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Insert Arrangement
45270
Operating Voltage DC
850
Shielding
Yes
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Operating Voltage AC V RMS Max
600
Contact Style
Socket
Service Rating
I
Shell Plating
Olive Drab Cadmium
No. of Contacts
10
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.