Zoro Homepage

KPTC 10C 1020 SKT PLUG

  • Mfr # KPTC51210SDMB

  • Zoro # G007526166


product price: $25.25
/ea

Key Features

Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Size
10#20
Mounting Type
Cable
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC51210SDMB
Zoro #
G007526166
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Shell Material
Aluminum Alloy
Service Rating
I
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Contact Mating Life
500
Insert Arrangement
45270
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
No. of Contacts
10
Insert Material
Neoprene
Contact Style
Socket
Amperage Rating
13A
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.