Zoro Homepage

KPTC 10C 1020 SKT PLUG

  • Mfr # KPTC51210SRMB

  • Zoro # G007525923


product price: $22.95
/ea

Key Features

Connector Style
Plug
Service Rating
I
Contact Plating
50 microinches Gold Plate
Shell Color
Black
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC51210SRMB
Zoro #
G007525923
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Connector Style
Plug
Service Rating
I
Contact Plating
50 microinches Gold Plate
Shell Color
Black
Amperage Rating
13A
Contact Material
Copper Alloy
Mounting Type
Cable
Contact Style
Socket
Insert Material
Neoprene
Insert Arrangement
45270
No. of Contacts
10
Operating Voltage AC V RMS Max
600
Shell Plating
Black Zinc Cobalt
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.