
KPTC 10C 1020 SKT PLUG
Mfr # KPTC6P1210SDMB
Zoro # G607526009
product price: $29.69
/eaKey Features
Mounting Type
Cable
Insert Arrangement
45270
Operating Voltage AC V RMS Max
600
Shielding
Yes
Shell Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPTC6P1210SDMB
Zoro #
G607526009
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#20
Details
Mounting Type
Cable
Insert Arrangement
45270
Operating Voltage AC V RMS Max
600
Shielding
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Service Rating
I
Insert Material
Neoprene
No. of Contacts
10
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Connector Style
Plug
Amperage Rating
13A
Contact Mating Life
500
Shell Color
Olive Drab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.