Zoro Homepage

KPTC 12C 820 416 PIN PLUG

  • Mfr # KPTC6F1412PRMB

  • Zoro # G707571824


product price: $40.79
/ea

Key Features

Contact Style
Pin
Contact Mating Life
500
Insert Arrangement
14-12
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC6F1412PRMB
Zoro #
G707571824
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Contact Style
Pin
Contact Mating Life
500
Insert Arrangement
14-12
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Black
Mounting Type
Cable
Insert Material
Neoprene
Service Rating
I
Contact Material
Copper Alloy
Shell Plating
Black Zinc Cobalt
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
850
No. of Contacts
12
Amperage Rating
13A & 22A
Connector Style
Plug
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.