
KPTC 12C 820 416 PIN RECP
Mfr # KPTC02E1412PF0
Zoro # G107578386
product price: $9.89
/eaKey Features
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A & 22A
Grommet & Seals Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPTC02E1412PF0
Zoro #
G107578386
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#20, 4#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.