
KPTC 12C 820 416 SKT PLUG
Mfr # KPTC6F1412SRMB
Zoro # G607527877
product price: $56.65
/eaKey Features
Mounting Type
Cable
Operating Voltage DC
850
Service Rating
I
Insert Material
Neoprene
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPTC6F1412SRMB
Zoro #
G607527877
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#20, 4#16
Details
Mounting Type
Cable
Operating Voltage DC
850
Service Rating
I
Insert Material
Neoprene
Connector Style
Plug
Shell Plating
Black Zinc Cobalt
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Shell Color
Black
Contact Style
Socket
No. of Contacts
12
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Amperage Rating
13A & 22A
Insert Arrangement
14-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.