Zoro Homepage

KPTC 12C 820 416 SKT RECP

  • Mfr # KPTC2E1412SDMB

  • Zoro # G607520854


product price: $27.39
/ea

Key Features

Shell Color
Olive Drab
Insert Arrangement
14-12
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
No. of Contacts
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC2E1412SDMB
Zoro #
G607520854
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Shell Color
Olive Drab
Insert Arrangement
14-12
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
No. of Contacts
12
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
I
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
850
Contact Mating Life
500
Shell Material
Aluminum Alloy
Contact Style
Socket
Amperage Rating
13A & 22A
Insert Material
Neoprene
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.