Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTC 18C 1820 PIN PLUG

  • Mfr # KPTC6U1418PDMB

  • Zoro # G207567136


product price: $27.65
/ea

Key Features

Operating Voltage DC
1275
Connector Style
Plug
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC6U1418PDMB
Zoro #
G207567136
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Operating Voltage DC
1275
Connector Style
Plug
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Mounting Type
Cable
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Insert Material
Neoprene
No. of Contacts
18
Service Rating
I
Insert Arrangement
14-18
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1000
Contact Style
Pin
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.