Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTC 18C 1820 SKT PLUG

  • Mfr # KPTC6B1418SWDMB

  • Zoro # G707520020


product price: $37.49
/ea

Key Features

Contact Mating Life
500
Service Rating
I
Operating Voltage DC
850
Insert Arrangement
14-18
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC6B1418SWDMB
Zoro #
G707520020
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Contact Mating Life
500
Service Rating
I
Operating Voltage DC
850
Insert Arrangement
14-18
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Connector Style
Plug
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Contact Style
Socket
No. of Contacts
18
Contact Material
Copper Alloy
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.