Zoro Homepage

KPTC 18C 1820 SKT RECP

  • Mfr # KPCR7A1418S

  • Zoro # G207512563


product price: $56.55
/ea

Key Features

Insert Material
Neoprene
No. of Contacts
18
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPCR7A1418S
Zoro #
G207512563
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Insert Material
Neoprene
No. of Contacts
18
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Contact Style
Socket
Contact Mating Life
500
Amperage Rating
13A
Insert Arrangement
14-18
Operating Voltage DC
850
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.