
KPTC 18C 1820 SKT RECP
Mfr # KPTC2E1418SWDMB
Zoro # G607512545
product price: $22.89
/eaKey Features
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Contact Mating Life
500
Shell Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPTC2E1418SWDMB
Zoro #
G607512545
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#20
Details
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Contact Mating Life
500
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
No. of Contacts
18
Service Rating
I
Insert Material
Neoprene
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
14-18
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.