Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTC 19C 1920 SKT PLUG

  • Mfr # KPTC6F1419SDMA

  • Zoro # G707519963


product price: $41.69
/ea

Key Features

Mounting Type
Cable
Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
Connector Type
Circular
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC6F1419SDMA
Zoro #
G707519963
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Mounting Type
Cable
Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
Connector Type
Circular
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Specification
MIL-DTL-26482
Orientation
Straight
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
No. of Contacts
18
Insert Arrangement
14-18
Amperage Rating
13A
Contact Style
Socket
Connector Style
Plug
Shell Color
Olive Drab
Sealing
IP67
Operating Voltage DC
850
Contacts Supplied
Yes
Service Rating
I
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Shielding
Yes
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.