Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTC 19C 1920 SKT RECP

  • Mfr # KPTC2E1419SDMA

  • Zoro # G107512830


product price: $20.99
/ea

Key Features

Connector Type
Circular
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC2E1419SDMA
Zoro #
G107512830
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Connector Type
Circular
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Socket
Shell Color
Olive Drab
No. of Contacts
18
Insert Material
Neoprene
Contacts Supplied
Yes
Insert Arrangement
14-18
Shell Material
Aluminum Alloy
Sealing
IP67
Service Rating
I
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate
Insert Rotation/Keying
Normal
Amperage Rating
13A
Contact Material
Copper Alloy
Contact Mating Life
500
Shielding
Yes
Crimp Wire Gauge
24, 22, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.