Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTC 21C 2116 SKT RECP

  • Mfr # KPTC2E2221SD

  • Zoro # G007512831


product price: $9.29
/ea

Key Features

Contacts Supplied
No
Operating Voltage DC
1275
Insert Rotation/Keying
Normal
Contact Mating Life
500
Contact Size
21#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC2E2221SD
Zoro #
G007512831
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Contacts Supplied
No
Operating Voltage DC
1275
Insert Rotation/Keying
Normal
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
No. of Contacts
21
Amperage Rating
13A
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate
Service Rating
II
Insert Arrangement
22-21
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Sealing
IP67
Specification
MIL-DTL-26482
Contact Style
Socket
Shielding
Yes
Termination Method
Crimp
Mounting Type
Box - Front Mount - Thru Holes
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.