Zoro Homepage

KPTC 23C 2220 116 PIN PLUG

  • Mfr # KPTC51623PDMB

  • Zoro # G907567177


product price: $32.79
/ea

Key Features

Connector Style
Plug
Contact Plating
50 microinches Gold Plate
Contact Size
22#20, 1#16
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC51623PDMB
Zoro #
G907567177
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
22#20, 1#16

Details

Connector Style
Plug
Contact Plating
50 microinches Gold Plate
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 22A
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Voltage DC
850
No. of Contacts
23
Contact Style
Pin
Service Rating
I
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Insert Arrangement
16-23
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.