Zoro Homepage

KPTC 24C 2420 PIN PLUG

  • Mfr # KPTC6F2024PDMB

  • Zoro # G207567068


product price: $54.19
/ea

Key Features

No. of Contacts
24
Contact Size
24#20
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC6F2024PDMB
Zoro #
G207567068
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#20

Details

No. of Contacts
24
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Insert Material
Neoprene
Contact Mating Life
500
Service Rating
I
Contact Style
Pin
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Insert Arrangement
20-24
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.