Zoro Homepage

KPTC 26C 2620 SKT PLUG

  • Mfr # KPTC51626SD

  • Zoro # G007521529


product price: $19.99
/ea

Key Features

Contact Size
26#20
Operating Voltage DC
850
Amperage Rating
13A
No. of Contacts
26
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC51626SD
Zoro #
G007521529
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Operating Voltage DC
850
Amperage Rating
13A
No. of Contacts
26
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Contact Style
Socket
Connector Style
Plug
Mounting Type
Cable
Insert Arrangement
16-26
Shell Plating
Olive Drab Cadmium
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.