
KPTC 26C 2620 SKT PLUG
Mfr # KPTC8A1626SDMB
Zoro # G307521533
product price: $99.25
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
16-26
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Style
Socket
Shell Color
Olive Drab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPTC8A1626SDMB
Zoro #
G307521533
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#20
Details
Insert Arrangement
16-26
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Style
Socket
Shell Color
Olive Drab
Mounting Type
Cable
Connector Style
Plug
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Contact Plating
50 microinches Gold Plate
No. of Contacts
26
Contact Mating Life
500
Insert Material
Neoprene
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.