Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTC 26C 2620 SKT RECP

  • Mfr # KPTC2E1626SRMB

  • Zoro # G107512540


product price: $31.59
/ea

Key Features

Contact Size
26#20
Shell Plating
Black Zinc Cobalt
Insert Material
Neoprene
Insert Arrangement
16-26
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC2E1626SRMB
Zoro #
G107512540
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Shell Plating
Black Zinc Cobalt
Insert Material
Neoprene
Insert Arrangement
16-26
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Socket
Shell Color
Black
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Service Rating
I
No. of Contacts
26
Operating Voltage DC
850
Amperage Rating
13A
Shell Material
Aluminum Alloy
Contact Mating Life
500
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.