Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTC 32C 3220 PIN RECP

  • Mfr # KPTC2E1832PDMB

  • Zoro # G407572602


product price: $30.25
/ea

Key Features

Insert Arrangement
18-32
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Contact Size
32#20
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC2E1832PDMB
Zoro #
G407572602
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Insert Arrangement
18-32
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482
Shell Color
Olive Drab
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
No. of Contacts
32
Sealing
IP67
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Normal
Termination Method
Crimp
Connector Type
Circular
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.