
KPTC 32C 3220 SKT PLUG
Mfr # KPTC51832SDMB
Zoro # G107521771
product price: $32.95
/eaKey Features
Contact Material
Copper Alloy
Contact Size
32#20
Contact Style
Socket
No. of Contacts
32
Service Rating
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPTC51832SDMB
Zoro #
G107521771
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
32#20
Details
Contact Material
Copper Alloy
Contact Style
Socket
No. of Contacts
32
Service Rating
I
Insert Material
Neoprene
Shell Color
Olive Drab
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Mating Life
500
Connector Style
Plug
Insert Arrangement
18-32
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.