Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTC 32C 3220 SKT PLUG

  • Mfr # KPTC6E1832SDF26F42

  • Zoro # G607521813


product price: $8.35
/ea

Key Features

Specification
MIL-DTL-26482
Insert Material
Neoprene
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC6E1832SDF26F42
Zoro #
G607521813
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Specification
MIL-DTL-26482
Insert Material
Neoprene
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Mounting Type
Cable
Connector Type
Circular
Operating Voltage DC
850
Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
Contacts Supplied
No
Contact Mating Life
500
Shell Material
Aluminum Alloy
Connector Style
Plug
Sealing
IP67
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
No. of Contacts
32
Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Service Rating
I
Operating Voltage AC V RMS Max
600
Insert Arrangement
18-32
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.