Zoro Homepage

KPTC 36C 3620 SKT PLUG

  • Mfr # KPTC0B2236SDMB

  • Zoro # G907521636


product price: $41.65
/ea

Key Features

Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
No. of Contacts
36
Contact Size
36#20
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC0B2236SDMB
Zoro #
G907521636
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
36#20

Details

Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
No. of Contacts
36
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab
Contact Style
Socket
Contact Material
Copper Alloy
Insert Arrangement
22-36
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Service Rating
I
Mounting Type
Wall - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.