
KPTC 36C 3620 SKT RECP
Mfr # KPTC2E2236SDMB
Zoro # G407513803
product price: $36.99
/eaKey Features
Operating Voltage DC
850
Insert Material
Neoprene
Contact Style
Socket
Service Rating
I
Shell Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPTC2E2236SDMB
Zoro #
G407513803
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
36#20
Details
Operating Voltage DC
850
Insert Material
Neoprene
Contact Style
Socket
Service Rating
I
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate
Insert Arrangement
22-36
Contact Material
Copper Alloy
Connector Style
Receptacle
No. of Contacts
36
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.