
KPTC 3C 316 PIN PLUG
Mfr # KPTC5123PDMB
Zoro # G407568063
product price: $18.95
/eaKey Features
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Mounting Type
Cable
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPTC5123PDMB
Zoro #
G407568063
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#16
Details
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Mounting Type
Cable
Contact Style
Pin
No. of Contacts
3
Operating Voltage DC
1275
Shielding
Yes
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Material
Copper Alloy
Insert Arrangement
45263
Service Rating
II
Contact Plating
50 microinches Gold Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.