Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTC 3C 316 PIN PLUG

  • Mfr # KPTC6F123PC

  • Zoro # G507568093


product price: $39.99
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
1000
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC6F123PC
Zoro #
G507568093
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
1000
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Sealing
IP67
Operating Voltage DC
1275
Contact Style
Pin
Contacts Supplied
No
Contact Mating Life
500
Endbell Type
Cable Clamp
No. of Contacts
3
Service Rating
II
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Termination Method
Crimp
Connector Style
Plug
Insert Arrangement
45263
Connector Type
Circular
Insert Material
Neoprene
Specification
MIL-DTL-26482
Shell Plating
Electroless Nickel
Shell Color
Nickel
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.